The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
A47B15A23T3100
MFG Item Number
A47B15A23T3100
Product Description
FAN, 119mm SQ X 38mm, 230VAC, 105CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
119 mm
Nominal Width
119 mm
Nominal Depth
38 mm
Air Flow
102 CFM
Current Rating
0.1 A
Power Consumption
14 W
Fan Speed
2,900 RPM
Noise Level
41 dB
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A31B15A15T3000
MFG Item Number
A31B15A15T3000
Product Description
FAN, 80MM SQ X 38MM DP 115VAC 33CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
38 mm
Air Flow
32 CFM
Current Rating
0.11 A
Power Consumption
7 W
Fan Speed
3,200 RPM
Noise Level
38 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A47B15A15T3100
MFG Item Number
A47B15A15T3100-GLM
Product Description
FAN, 119MM SQ X 38MM, 115VAC, 105CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
119 mm
Nominal Width
119 mm
Nominal Depth
38 mm
Air Flow
102 CFM
Current Rating
0.21 A
Power Consumption
14.5 W
Fan Speed
2,900 RPM
Noise Level
41 dB
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A31B10A15W3000
MFG Item Number
A31B10A15W3000
Product Description
FAN, 80mm SQ X 25mm, 115VAC, 20CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
25 mm
Air Flow
20 CFM
Current Rating
0.08 A
Power Consumption
5 W
Fan Speed
3,100 RPM
Noise Level
33 dB
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A31B15A15T1000
MFG Item Number
A31B15A15T1000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 21CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
38 mm
Air Flow
19 CFM
Current Rating
0.06 A
Power Consumption
4 W
Fan Speed
1,900 RPM
Noise Level
25 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A31B15A15T2000
MFG Item Number
A31B15A15T2000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 25CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
38 mm
Air Flow
24 CFM
Current Rating
0.07 A
Power Consumption
4.5 W
Fan Speed
2,300 RPM
Noise Level
32 dB
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A31B15A15W1000
MFG Item Number
A31B15A15W1000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 21CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
38 mm
Air Flow
19 CFM
Current Rating
0.06 A
Power Consumption
4 W
Fan Speed
1,900 RPM
Noise Level
25 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A31B15A15W2000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 25CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
38 mm
Air Flow
24 CFM
Current Rating
0.07 A
Power Consumption
4.5 W
Fan Speed
2,300 RPM
Noise Level
32 dB
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A31B15A15W3000
MFG Item Number
A31B15A15W3000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 33CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
38 mm
Air Flow
32 CFM
Current Rating
0.11 A
Power Consumption
7 W
Fan Speed
3,200 RPM
Noise Level
38 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A31B15A23W1000
MFG Item Number
A31B15A23W1000
Product Description
FAN, 80mm SQ X 38mm, 230VAC, 24CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
38 mm
Air Flow
26 CFM
Current Rating
0.05 A
Power Consumption
5 W
Fan Speed
2,100 RPM
Noise Level
26 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
Globe Motors
Product Series
AC INPUT SQUARE
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved